This product requires certification to purchase.

36 in. Standard Gauge Lighting Chain in Champagne Bronze

Kichler Lighting

36 in. Standard Gauge Lighting Chain in Champagne Bronze

  • Fast #
  • Part #KK2996CPZ
  • Item #10329802
  • Manufacturer Part #2996CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

36 in. Standard Gauge Lighting Chain in Champagne Bronze

  • Fast #
  • Part #KK2996CPZ
  • Item #10329802
  • Manufacturer Part #2996CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows you to supplement existing supplied chain by ordering 3‘ lengths
  • Allows you to increase the height of your fixture if you have taller ceilings
  • Constructed from steel
  • Made in China
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Steel
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Warranty & Product Information
Type
KK2996CPZ
UPC
783927045551