This product requires certification to purchase.

60W Under Cabinet/Task Lighting in Textured Black

Kichler Lighting

60W Under Cabinet/Task Lighting in Textured Black

  • Fast #
  • Part #KK4TD12V060BKTV2
  • Item #10022458
  • Manufacturer Part #4TD12V060BKTV2
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

60W Under Cabinet/Task Lighting in Textured Black

  • Fast #
  • Part #KK4TD12V060BKTV2
  • Item #10022458
  • Manufacturer Part #4TD12V060BKTV2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes with a NEMA approved wiring compartment
  • Small profile to easily install in compact spaces
  • Black textured
  • Vertical mount; horizontal mount
  • Ceiling mount; wall mount
  • This small profile power supply was developed to convert 120V voltage to 12V for low voltage products such as our 4T tape light and 4D disc lights
  • The driver comes pre-assembled in a compact, code-approved wiring compartment, allowing for installation in tight spaces, like within cabinets
  • The 4TD 12V direct wire dimmable power supply is best suited for residential applications but can be used in light commercial applications with limited daily use
  • Requires Certification
Dimensions & Measurements
Depth
2-4/5 in
Height
1-2/5 in
Length
8-7/10 in
Weight
2.1 lb
Width
2-4/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Installation Type
Under Cabinet
Material
Steel
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
Yes
UPC
783927000048