This product requires certification to purchase.

72 in. Under Cabinet Lighting in White

Kichler Lighting

72 in. Under Cabinet Lighting in White

  • Fast #
  • Part #KK8T1TWRSWH
  • Item #7881261
  • Manufacturer Part #8T1TWRSWH
4 out of 5 Customer Rating
Brand image
Kichler Lighting

72 in. Under Cabinet Lighting in White

  • Fast #
  • Part #KK8T1TWRSWH
  • Item #7881261
  • Manufacturer Part #8T1TWRSWH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented connector - easy push-in, manages polarity
  • 24V operating voltage
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Length
72 in
Weight
0.75 lb
Width
1/4 in
Characteristics & Features
Brand Model Compatibility
8T Series
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Under Cabinet
Lighting Style
Utility
Electrical & Operational Information
Volts
24V
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
783927575553