This product requires certification to purchase.

60W 16-Light Candelabra E-12 Foyer Lighting in Natural Brass

Kichler Lighting

Abbotswell 60W 16-Light Candelabra E-12 Foyer Lighting in Natural Brass

  • Fast #
  • Part #KK43499NBR
  • Item #10161294
  • Manufacturer Part #43499NBR
3.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Abbotswell 60W 16-Light Candelabra E-12 Foyer Lighting in Natural Brass

  • Fast #
  • Part #KK43499NBR
  • Item #10161294
  • Manufacturer Part #43499NBR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Abbotswell works in a variety of decors, including updated traditional
  • Max hanging height of 122.5 inches
  • A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of well-worn antiques
  • 72-inch chain allows for adjustable hanging height
  • Foyer pendant is ideal for a vaulted foyer, great room, dining room, or a two-story entry room or living area that requires a larger fixture to fill the vertical space
  • Takes 16 clear E12 candelabra up to 60 W bulbs or equivalent LED bulbs ( not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Sloped ceiling compatible
  • Requires Certification
Dimensions & Measurements
Height
49 in
Width
36-3/4 in
Characteristics & Features
Collection
Abbotswell
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional, Transitional
Material
Steel
Number of Lights
16
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927038300