This product requires certification to purchase.

84 x 3 in. Outdoor Post in Black

Kichler Lighting

Accessory 84 x 3 in. Outdoor Post in Black

  • Fast #
  • Part #KK9595BK
  • Item #4135620
  • Manufacturer Part #9595BK
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Accessory 84 x 3 in. Outdoor Post in Black

  • Fast #
  • Part #KK9595BK
  • Item #4135620
  • Manufacturer Part #9595BK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Black/Olde Brick/Legacy Bronze/Cambridge/Architectural Bronze/Aged Bronze/Brown Stone/Olde Bronze/Tannery Bronze/
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Height
84 in
Width
3 in
Characteristics & Features
Collection
Accessory
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Installation Type
Outdoor
Lighting Direction
Ambient Lighting
Lighting Style
Utility
Material
Aluminum
Warranty & Product Information
ETL Listed
No
Product Type
Post
UL Listed
No
UPC
783927119979