This product requires certification to purchase.

75W 1-Light 14-1/2 in. Wall Sconce in Brushed Natural Brass

Kichler Lighting

Ali 75W 1-Light 14-1/2 in. Wall Sconce in Brushed Natural Brass

  • Fast #
  • Part #KK55140BNB
  • Item #9903870
  • Manufacturer Part #55140BNB
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Ali 75W 1-Light 14-1/2 in. Wall Sconce in Brushed Natural Brass

  • Fast #
  • Part #KK55140BNB
  • Item #9903870
  • Manufacturer Part #55140BNB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Ali vanity light combines classic lines and subtle details in polished nickel with a satin etched case opal glass shade for a truly updated look from its simple, elongated stem to the stepped backplate, Ali is continuous style
  • Exquisite attention to detail makes Ali a luxe updated traditional fixture
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • Its satin etched case opal glass shade illuminates your bathroom in elegance, easily complementing various design elements
  • The fixture measures 14.5 inches in height x 5.25 inches in width and extends 6 inches from the wall
  • Takes one medium base white E26 up to 75W bulb or equivalent LED bulb; bulb not included
  • Mount to the wall facing up or down
  • Turn off electric current, remove glass shade, and wipe with a damp cloth
  • Ideal to install on either side of your bathroom mirror or kitchen window
  • Limited one (1) year from the date of purchase
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
14-1/2 in
Weight
2.25 lb
Width
5-1/4 in
Characteristics & Features
Collection
Ali
Color Finish Category
Brass Tones
Color Finish Name
Brushed Natural Brass
Dimmable
Yes
Glass Type
Frosted, Satin Etched Cased Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927018258