This product requires certification to purchase.

52in. Indoor 5-Blade Natural Brass Ceiling Fan

Kichler Lighting

Almere 52in. Indoor 5-Blade Natural Brass Ceiling Fan

  • Fast #
  • Part #KK330130NBR
  • Item #10241000
  • Manufacturer Part #330130NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Almere 52in. Indoor 5-Blade Natural Brass Ceiling Fan

  • Fast #
  • Part #KK330130NBR
  • Item #10241000
  • Manufacturer Part #330130NBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inspired by the trend of clean, modern fans, Almere was designed to be simple yet influential. Its tight-ribbed body and unique fan blade connections come in a variety of finishes. With minimalistic details and a sprawling reach that offers an element of understated elegance, Almere is the perfect addition to medium sized, modern style environments.
  • Requires Certification
Dimensions & Measurements
Blade Pitch
4.3°
Blade Span
56 in
CFM
5752 ft3/min
Height
13 in
Width
56 in
Characteristics & Features
Ceiling Fan Blade Finish
Satin Black
Collection
Almere
Color Finish Category
Brass Tones
Color Finish Name
Brushed Natural Brass
Control Type
Wall Control
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Style
Mid-century
Material
Steel
Number of Blades
3
Electrical & Operational Information
Fan Speeds
3
RPM
133
Volts
120V
Watts
60.2 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Type
KK330130NBR
UPC
783927038744