This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Alton 100W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45297CPZ
  • Item #9858530
  • Manufacturer Part #45297CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Alton 100W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45297CPZ
  • Item #9858530
  • Manufacturer Part #45297CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Glass can be installed up or down
  • Add a touch of elegant sophistication to any room, hallway, or foyer with this tall sconce that draws approving looks and makes an impressive design statement. Use in pairs on either side of a mirror, framed picture, TV, or headboard
  • The Alton 3 light vanity in champagne bronze finish and clear seeded glass measures 24 inches in width and 8.25 inches in height
  • Delivers a warm, muted brushed gold finish
  • Perfect over a vanity in a bathroom or powder room
  • Complete the look by adding coordinating pieces in champagne bronze
  • Mount up or down over a bathroom or vanity mirror to create your own look and style
  • Takes three medium E26 up to 100 W bulb or LED equivalent
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Requires Certification
Dimensions & Measurements
Height
8-1/4 in
Width
24 in
Characteristics & Features
Collection
Alton
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Industrial, Transitional
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927017473