This product requires certification to purchase.

4 in. 5-Blade Integrated LED Ceiling Fan in Brushed Stainless Steel

Kichler Lighting

Arvada 4 in. 5-Blade Integrated LED Ceiling Fan in Brushed Stainless Steel

  • Fast #
  • Part #KK330090BSS
  • Item #8081254
  • Manufacturer Part #330090BSS
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Arvada 4 in. 5-Blade Integrated LED Ceiling Fan in Brushed Stainless Steel

  • Fast #
  • Part #KK330090BSS
  • Item #8081254
  • Manufacturer Part #330090BSS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Arvada LED 44" 5 blade fan features frosted white glass, brushed stainless steel finish and reversible Silver and weathered white walnut blades
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
44 in
CFM
3445 ft3/min
Height
10-1/4 in
Size
10-1/4 in x 44 in
Width
44 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/Weathered White
Collection
Arvada
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.42
Lumens
1400
Number Of Hours
40000 hr
RPM
192
Volts
120V
Watts
52 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
783927851824