This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Avery 75W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45973BK
  • Item #10161302
  • Manufacturer Part #45973BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Avery 75W 3-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45973BK
  • Item #10161302
  • Manufacturer Part #45973BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Avery is versatile enough to fit in industrial and farmhouse environments
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room
  • Great for use over a vanity mirror in a bathroom or powder room
  • Takes 3 clear E26 up to 75 W bulbs or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Versatile design allows you to install with glass facing up or down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avery
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Industrial
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927026468
Volts:
120V
Watts:
75 W
Width:
24 in