This product requires certification to purchase.

52W 5-Blade Ceiling Fan in Brushed Nickel

Kichler Lighting

Basics Pro 52W 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330018NI
  • Item #7912767
  • Manufacturer Part #330018NI
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics Pro 52W 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330018NI
  • Item #7912767
  • Manufacturer Part #330018NI
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4200 ft3/min
Height
12-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/Walnut
Collection
Basics Pro
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Material
Steel, Wood
Number of Blades
5
Electrical & Operational Information
AMP
0.43
RPM
161
Watts
52 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
783927572163