This product requires certification to purchase.

52W 4-Light Integrated LED Ceiling Fan in Brushed Nickel

Kichler Lighting

Basics Pro Premier 52W 4-Light Integrated LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330016NIS
  • Item #7912769
  • Manufacturer Part #330016NIS
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics Pro Premier 52W 4-Light Integrated LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330016NIS
  • Item #7912769
  • Manufacturer Part #330016NIS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4200 ft3/min
Height
18-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/Walnut
Collection
Basics Pro Premier
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
2700
Dimmable
No
Glass Type
Clear Seeded
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Steel, Wood
Number of Blades
5
Number of Lights
4
Electrical & Operational Information
AMP
0.43
RPM
161
Volts
120V
Watts
52 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
783927572422