This product requires certification to purchase.

12W LED 1?Light 12in. Outdoor Wall Sconce in Textured Black / Clear Hammered Glass

Kichler Lighting

Beacon Square 12W LED 1?Light 12in. Outdoor Wall Sconce in Textured Black / Clear Hammered Glass

  • Fast #
  • Part #KK49829BKT
  • Item #10329871
  • Manufacturer Part #49829BKT
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Beacon Square 12W LED 1?Light 12in. Outdoor Wall Sconce in Textured Black / Clear Hammered Glass

  • Fast #
  • Part #KK49829BKT
  • Item #10329871
  • Manufacturer Part #49829BKT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Beacon Square outdoor wall light boasts clean lines and a vintage coastal style that's best suited for arts and crafts and coastal environments
  • Beacon Square's clear hammered glass simulates the look of rippling water to enhance its overall style while beautifully filtering the light
  • Ideal for flanking exterior doors, garages, porches and patio walls
  • Kichler's climates material is designed to withstand harsh outdoor elements, like saltwater spray and UV rays
  • Takes one 75 W bulb or equivalent LED bulb (bulb not included)
  • Main body and glass panels are removable glass for ease of cleaning and replacement purposes
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
12 in
Width
6-1/2 in
Characteristics & Features
Collection
Beacon Square
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear, Hammered
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Craftsman
Material
EPMM
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK49829BKT
UPC
783927043885