This product requires certification to purchase.

48 in. 5-Blade Indoor Ceiling Fan in Natural Brass

Kichler Lighting

Brahm™ 48 in. 5-Blade Indoor Ceiling Fan in Natural Brass

  • Fast #
  • Part #KK300048NBR
  • Item #10022438
  • Manufacturer Part #300048NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Brahm™ 48 in. 5-Blade Indoor Ceiling Fan in Natural Brass

  • Fast #
  • Part #KK300048NBR
  • Item #10022438
  • Manufacturer Part #300048NBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ribbed vertical detailing makes the Brahm collection ideal for updated traditional, vintage coastal, and luxe art deco environments
  • Steel body and reversible plywood blades are ideal for long-term use
  • Handheld controller allows you to easily dim the light and choose from 3 speeds to adjust the air flow
  • AC motor fans are simple to install, pair to controls, and easily compatible with a variety of optional accessories
  • Brushed stainless steel/matte white/natural brass/satin black
  • 48" Brahm 5 blade indoor ceiling fan with etched cased opal glass in natural brass with reversible walnut and white blades
  • Includes a 4-inch LED platform
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
48 in
CFM
4077 ft3/min
Height
15-1/2 in
Length
48 in
Width
48 in
Characteristics & Features
Ceiling Fan Blade Finish
Walnut/White
Collection
Brahm™
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Etched Cased Opal, Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Downrod
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Art Deco
Material
Glass, Steel, Plywood
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.46
Fan Speeds
3
Lumens
1400
Lumens per Watt
82
Number Of Hours
40000 hr
RPM
185
Volts
120V
Watts
17 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
783927024877


Recommended Accessories