This product requires certification to purchase.

56 in. 5-Blade Indoor Ceiling Fan in Matte White

Kichler Lighting

Brahm™ 56 in. 5-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #KK300044MWH
  • Item #9280680
  • Manufacturer Part #300044MWH
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Brahm™ 56 in. 5-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #KK300044MWH
  • Item #9280680
  • Manufacturer Part #300044MWH
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ultimate extrovert, Brahm ceiling fans work in a variety of styles. Its matte white finish works well in vintage coastal interiors
  • Inspired by a traditional wooden table in Texas, the fan's body is uniquely styled. Its ribbed detail mimics the table's carefully lathed leg, while its matte white finish gives it a personality all its own
  • The plywood blades are reversible, letting you choose between matte white and silver. While they whirl gently around, Brahm delivers its energy-efficient LED light through a beautiful satin etched cased opal glass
  • Make the Brahm ceiling fan the foundation of your living room and bedrooms
  • This Brahm ceiling fan enjoys the company of other nickel-finished hardware pieces, ribbed glasses or accents, and lush greenery
  • Integrated LED
  • Enjoy the beautiful ambient lighting that Brahm brings to your entire room
  • Install with the included downrod
  • (5) plywood fan blades. (1) 172mm x 20mm AC motor, (1) 4.5 inch downrod, (1) LED module with etched cased opal glass, (1) mounting kit, (1) hanger system, (1) 65K wall control system-full function
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
56 in
CFM
5498 ft3/min
Height
15-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte White/Silver
Collection
Brahm™
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Art Deco
Material
Plywood, Steel
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.57
Fan Speeds
3
Lumens
1400
Lumens per Watt
82
Number Of Hours
40000 hr
RPM
158
Volts
120V
Watts
68 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
783927000871