This product requires certification to purchase.

60W 1-Light 14in. Outdoor Wall Sconce in Textured Black

Kichler Lighting

Branner 60W 1-Light 14in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59111BKT
  • Item #10241008
  • Manufacturer Part #59111BKT
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Branner 60W 1-Light 14in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59111BKT
  • Item #10241008
  • Manufacturer Part #59111BKT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Branner outdoor wall light brings a hint of cosmopolitan to your home's exterior. Its strong form sets the stage for the unique T-shape bulb. Its thicker clear glass panes are both sturdy and stylish.
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
5-3/4 in
Characteristics & Features
Collection
Branner
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK59111BKT
UPC
783927040396