This product requires certification to purchase.

100W 1-Light Medium E-26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Brinley 100W 1-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45576CPZ
  • Item #9858601
  • Manufacturer Part #45576CPZ
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Brinley 100W 1-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45576CPZ
  • Item #9858601
  • Manufacturer Part #45576CPZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UPS
  • Brinley 5-inch 1 light wall sconce features a vintage look with its champagne bronze finish and clear glass
  • Inspired by mason jars, the Brinley wall sconce works in several aesthetic environments, including vintage and transitional
  • Requires Certification
Dimensions & Measurements
Height
11-1/2 in
Width
5 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Brinley
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary, Industrial, Transitional, Vintage
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927017428