This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Kichler Lighting

Brinley 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45689OZ
  • Item #7554407
  • Manufacturer Part #45689OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Brinley 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45689OZ
  • Item #7554407
  • Manufacturer Part #45689OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Suggested for use with Edison style bulbs
  • ETL rated for damp locations
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
10 in
Width
24 in
Characteristics & Features
Collection
Brinley
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Vintage, Industrial
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
783927536929