This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

Kichler Lighting

Brinley 75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

  • Fast #
  • Part #KK45689CPZ
  • Item #9858609
  • Manufacturer Part #45689CPZ
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Brinley 75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

  • Fast #
  • Part #KK45689CPZ
  • Item #9858609
  • Manufacturer Part #45689CPZ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UPS
  • Install glass down only
  • Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
  • Delivers a warm, muted brushed gold finish with clear glass shades
  • The clear glass provides a beautiful, ambient lighting to the entire room
  • Brighten your room with an industrial inspired design that brings farmhouse flair to vintage and transitional decor
  • The 3 light vanity light Brinley is perfect above a mirror in a bathroom or powder room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture; it’s a beautiful light source in your living space
  • Complete the look with coordinating pendants from the Brinley collection; optional vintage filament bulbs shine through the clear glass for an elevated vintage look
  • Requires Certification
Dimensions & Measurements
Height
10-1/4 in
Width
24 in
Characteristics & Features
Collection
Brinley
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Industrial, Rustic, Transitional
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927017442