This product requires certification to purchase.

75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

Kichler Lighting

Capanna™ 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49925BKT
  • Item #7554271
  • Manufacturer Part #49925BKT
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Capanna™ 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49925BKT
  • Item #7554271
  • Manufacturer Part #49925BKT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR WATER
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
13-1/4 in
Width
8-1/2 in
Characteristics & Features
Collection
Capanna™
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Glass Type
Clear Water
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
783927540421