This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Kichler Lighting

Clyde 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45945OZ
  • Item #7554730
  • Manufacturer Part #45945OZ
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Clyde 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45945OZ
  • Item #7554730
  • Manufacturer Part #45945OZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal shades pair perfectly with rustic, country, industrial and lodge decor
  • Add a splash of understated appeal with this simple, yet striking vintage industrial design that complements rustic and traditional decor
  • Constructed of steel
  • Fixture includes metal shades
  • (3) 75 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Covered under a 1 Year Limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Height
7-1/4 in
Width
26-1/4 in
Characteristics & Features
Collection
Clyde
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
783927542104