This product requires certification to purchase.

240W 16 in. 4-Light Wide Taper Candle Pendant in Natural Brass

Kichler Lighting

Crosby 240W 16 in. 4-Light Wide Taper Candle Pendant in Natural Brass

  • Fast #
  • Part #KK43998NBR
  • Item #10637713
  • Manufacturer Part #43998NBR
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Crosby 240W 16 in. 4-Light Wide Taper Candle Pendant in Natural Brass

  • Fast #
  • Part #KK43998NBR
  • Item #10637713
  • Manufacturer Part #43998NBR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Get a taste of versatility at its finest with the simple look and feel of the Crosby 4-light foyer pendant. Crosby's streamlined design with clean lines and modest form make it the ideal addition to soft modern environments. Its clear glass provides ambient lighting to the entire room and easily incorporate with minimalistic decor.
  • A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
  • Durable steel frame improves the fixture's stability
  • Fixture measures 31 inches height x 16 inches in width x 16 inches in length
  • Takes 4 Clear E12 up to 60W bulbs or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Sloped ceiling compatible; ceiling mount glass up
  • Requires Certification
Dimensions & Measurements
Height
31 in
Length
16 in
Width
16 in
Characteristics & Features
Collection
Crosby
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel
Number of Lights
4
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://url.us.m.mimecastprotect.com/s/0z4sCBB7PPuDR5n2iW1vyJYy?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
KK43998NBR
UL Listed
Yes
UPC
783927050609