This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Rubbed Bronze

Kichler Lighting

Delison™ 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK49331RZ
  • Item #7912588
  • Manufacturer Part #49331RZ
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Delison™ 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK49331RZ
  • Item #7912588
  • Manufacturer Part #49331RZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
14 in
Width
8 in
Characteristics & Features
Collection
Delison™
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Country, Lodge
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
783927568494