This product requires certification to purchase.

4-Light Foyer Pendant in Champage Bronze

Kichler Lighting

Eisley 4-Light Foyer Pendant in Champage Bronze

  • Fast #
  • Part #KK52626CPZ
  • Item #10400081
  • Manufacturer Part #52626CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Eisley 4-Light Foyer Pendant in Champage Bronze

  • Fast #
  • Part #KK52626CPZ
  • Item #10400081
  • Manufacturer Part #52626CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Eisley foyer pendant's open-framed body design illuminates in a minimalist, modern aesthetic. Its contrasting mixed finish shapes are connected ever-so-slightly with a hook and eye at each corner of the cage. This foyer pendant is constructed without glass, giving the illusion that the fixture is floating.
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (4) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Height
21-1/4 in
Width
16 in
Characteristics & Features
Collection
Eisley
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Type
KK52626CPZ
UPC
783927045650