This product requires certification to purchase.

4-Light Semi-Flush Mount Ceiling Fixture in Champagne Bronze and Black

Kichler Lighting

Eisley 4-Light Semi-Flush Mount Ceiling Fixture in Champagne Bronze and Black

  • Fast #
  • Part #KK52632CPZ
  • Item #10400091
  • Manufacturer Part #52632CPZ
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Eisley 4-Light Semi-Flush Mount Ceiling Fixture in Champagne Bronze and Black

  • Fast #
  • Part #KK52632CPZ
  • Item #10400091
  • Manufacturer Part #52632CPZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Eisley semi flush mount's open-framed body design illuminates in a minimalist, modern aesthetic. Its contrasting mixed finish shapes are connected ever-so-slightly with a hook and eye at each corner of the cage. This foyer pendant is constructed without glass, giving the illusion that the fixture is floating.
  • Constructed from steel
  • Requires (4) Mini candelabra (E11) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Height
20 in
Width
24 in
Characteristics & Features
Collection
Eisley
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
B10
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Energy Star Compliant
No
Type
KK52632CPZ
UPC
783927045742