This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

Kichler Lighting

Everly™ 100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK42141NBR
  • Item #7912533
  • Manufacturer Part #42141NBR
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Everly™ 100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK42141NBR
  • Item #7912533
  • Manufacturer Part #42141NBR
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers a versatile design that fits well with a variety of styles and decors
  • Customizable length and height that can be adjusted based on the installation area
  • The clear glass creates a beautiful patterned effect on the walls and ceiling while providing ambient lighting to the entire room
  • Install as a single fixture or in multiples for a beautiful look in any room or space
  • UL listed for indoor use
  • Requires medium based LED or incandescent bulb
  • Bulbs not included
  • Requires Certification
Dimensions & Measurements
Depth
10-1/2 in
Height
15-1/4 in
Minimum Height
18 in
Overall Height
54 in
Width
10-1/2 in
Characteristics & Features
Collection
Everly™
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927565943