This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Farum 60W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55154CPZ
  • Item #10100182
  • Manufacturer Part #55154CPZ
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Farum 60W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55154CPZ
  • Item #10100182
  • Manufacturer Part #55154CPZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With its refined shape, the Farum 2 light vanity complements many bathroom styles. Its clean frame showcases subtle stepped detailing and its glass wonderfully illuminates
  • This refined beauty elegantly creates a modern space
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Its beautiful opal glass gives your bathroom a warm, inviting glow
  • Install it facing up or down
  • Perfect size for over a single vanity or use two fixtures for a Jack and Jill layout
  • Takes two E26 up to 60 W G25 bulbs or equivalent LED bulbs
  • Requires Certification
Dimensions & Measurements
Height
9-1/2 in
Width
19-1/4 in
Characteristics & Features
Collection
Farum
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Frosted, Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
783927035170