This product requires certification to purchase.

2-Light 60W Up Lighting Outdoor Wall Sconce in Olde Bronze

Kichler Lighting

Forestdale 2-Light 60W Up Lighting Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49736OZ
  • Item #7172569
  • Manufacturer Part #49736OZ
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Forestdale 2-Light 60W Up Lighting Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49736OZ
  • Item #7172569
  • Manufacturer Part #49736OZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Diameter
8-1/2 in
Height
18-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Forestdale
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
2
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927491075