This product requires certification to purchase.

52 in. 6-Blade Indoor Ceiling Fan in Anvil Iron

Kichler Lighting

Gentry 52 in. 6-Blade Indoor Ceiling Fan in Anvil Iron

  • Fast #
  • Part #KK300241AVI
  • Item #9280641
  • Manufacturer Part #300241AVI
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Gentry 52 in. 6-Blade Indoor Ceiling Fan in Anvil Iron

  • Fast #
  • Part #KK300241AVI
  • Item #9280641
  • Manufacturer Part #300241AVI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gentry Lite completes your vintage industrial setting, and because it resembles a windmill, it also blends nicely in vintage farmhouse interiors
  • Gentry Lite delivers an energy efficient light diffused through its beautiful etched cased opal glass
  • Gentry Lite ceiling fan blades consist of ABS plastic, making this fixture durable enough for damp settings
  • Extend your vintage industrial or farmhouse style throughout your home in your kitchen, bathroom, or laundry room
  • Complete your outdoor setting, and place gentry lite in your covered patio or porch
  • Gentry Lite loves being the center of your family room, living room, and bedroom
  • With its damp rating, Gentry Lite can also be used in your kitchen, bathroom, or laundry room as well as covered outdoor patios or porches
  • Integrated LED
  • The Gentry Lite ceiling fan produces a beautiful ambient glow to light your entire room
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4678 ft3/min
Height
14-1/4 in
Characteristics & Features
Ceiling Fan Blade Finish
Distressed Antique Grey/Walnut
Collection
Gentry
Color Finish Category
Iron Tones
Color Finish Name
Anvil Iron
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Hanging Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Country, Farmhouse, Lodge
Material
Glass, Plastic, Steel
Material Type
ABS
Number of Blades
6
Number of Lights
1
Electrical & Operational Information
AMP
0.52
Fan Speeds
3
Lumens
1400
Lumens per Watt
82
RPM
154
Volts
120V
Watts
17 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
783927000932