This product requires certification to purchase.

10 x 15 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Old Bronze

Kichler Lighting

Hendrik 10 x 15 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Old Bronze

  • Fast #
  • Part #KK3674OZ
  • Item #3280912
  • Manufacturer Part #3674OZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Hendrik 10 x 15 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Old Bronze

  • Fast #
  • Part #KK3674OZ
  • Item #3280912
  • Manufacturer Part #3674OZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: LIGHT UMBER
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Diameter
15 in
Height
10 in
Width
15 in
Characteristics & Features
Collection
Hendrik
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927198431