This product requires certification to purchase.

60W 1-Light 14 in. Wall Sconce in Champagne Bronze

Kichler Lighting

Jemsa 60W 1-Light 14 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK55165CPZ
  • Item #10329914
  • Manufacturer Part #55165CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 60W 1-Light 14 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK55165CPZ
  • Item #10329914
  • Manufacturer Part #55165CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern space in style
  • A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
  • Its clear fluted glass produces a unique lighting effect
  • Requires one T10 or A19, E26 medium base, 60W max bulb or equivalent LED bulb, not included
  • Mount vertically with glass facing up or down
  • Ideal for your bathroom, powder room, sides of fireplace, down a hallway, kitchen, or bedroom
  • Requires Certification
Dimensions & Measurements
Height
14 in
Length
5 in
Width
4-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Clear, Ribbed
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Material
Metal, Glass
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Wall Sconce Type
Cylinder
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
783927044622