This product requires certification to purchase.

60W 3-Light Candelabra Base Post in Black

Kichler Lighting

Kirkwood 60W 3-Light Candelabra Base Post in Black

  • Fast #
  • Part #KK9918BK
  • Item #4134879
  • Manufacturer Part #9918BK
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Kirkwood 60W 3-Light Candelabra Base Post in Black

  • Fast #
  • Part #KK9918BK
  • Item #4134879
  • Manufacturer Part #9918BK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9-3/4 in
Height
23-1/2 in
Width
9-3/4 in
Characteristics & Features
Collection
Kirkwood
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Fan Accessory
UPC
783927193825