This product requires certification to purchase.

100W Medium Flush Mount in Antique Pewter

Kichler Lighting

Lacey 100W Medium Flush Mount in Antique Pewter

  • Fast #
  • Part #KK42387AP
  • Item #4133041
  • Manufacturer Part #42387AP
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Lacey 100W Medium Flush Mount in Antique Pewter

  • Fast #
  • Part #KK42387AP
  • Item #4133041
  • Manufacturer Part #42387AP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Mission Bronze/Antique Pewter/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 20.00 DIA , WHITE ORGANZA TRANSLUCENT , SATIN ETCHED WHITE
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Height
13 in
Width
20 in
Characteristics & Features
Collection
Lacey
Color Finish Category
Pewter Tones
Color Finish Name
Antique Pewter
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927333290