This product requires certification to purchase.

2.7W 1-Light Integrated LED Deck/Rail Light in Textured Black

Kichler Lighting

Landscape LED 2.7W 1-Light Integrated LED Deck/Rail Light in Textured Black

  • Fast #
  • Part #KK16103BKT30
  • Item #8129849
  • Manufacturer Part #16103BKT30
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Landscape LED 2.7W 1-Light Integrated LED Deck/Rail Light in Textured Black

  • Fast #
  • Part #KK16103BKT30
  • Item #8129849
  • Manufacturer Part #16103BKT30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The adjustable fixture can pivot 180° for direct to surface install and pivot 270° when installed with mounting bracket. Usable range is installation dependent
  • Offering a custom optical lens that diffuses light to deliver smooth, uniform output while eliminating hotspots and glare that may reflect off walls or installation surfaces
  • Can be installed either as a traditional downlight or as an uplight, on or off mounting bracket
  • Housing cavity and electronics are encapsulated to help keep all critical components protected against the elements
  • 4,000-volt system surge protection helps guard against system power surges and irregularities
  • Customizable mounting bracket with breakaway corner tabs that allow for easier installations in retrofit applications
  • Bracket is designed as an installation template with centering notch and screw pilot holes for installation guidance when mounting off bracket
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
3/4 in
Length
18 in
Width
3 in
Characteristics & Features
Collection
Landscape LED
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Aluminum, Brass
Number of Lights
1
Electrical & Operational Information
Lumens
125
Watts
2.7 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927533898