This product requires certification to purchase.

6in. Hardscape Light 2700K in Textured Architectural Bronze

Kichler Lighting

Landscape LED 6in. Hardscape Light 2700K in Textured Architectural Bronze

  • Fast #
  • Part #KK16101AZT27
  • Item #8130140
  • Manufacturer Part #16101AZT27
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Landscape LED 6in. Hardscape Light 2700K in Textured Architectural Bronze

  • Fast #
  • Part #KK16101AZT27
  • Item #8130140
  • Manufacturer Part #16101AZT27
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 12V LED Hardscape light is an integrated, fully sealed LED fixture with a 270° pivot rotation from a mounting bracket which allows you to place the light precisely where it's needed. The 6" length option fits most design applications with a 2700K color temperature in a Architectural Bronze (AZT) finish. Custom optics ensure smooth, uniform light distribution virtually eliminating any hotspots or glare. Integrated with a 4kV surge protection to defend against power surges and irregularities.
  • Custom optics ensure smooth, uniform light distribution virtually eliminating any hotspots or glare
  • Integrated with a 4kV surge protection to defend against power surges and irregularities
  • Constructed from aluminum
  • Integrated LED lighting
  • Intended for outdoor use
  • ETL rated for wet locations
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
3/4 in
Width
6 in
Characteristics & Features
Collection
Landscape LED
Color Finish Category
Bronze Tones
Color Finish Name
Textured Architectural Bronze
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Contemporary
Material
Brass, Aluminum
Electrical & Operational Information
Lumens
40
Watts
0.9 W
Warranty & Product Information
ETL Listed
Yes
Type
KK16101AZT27
UPC
783927533508