This product requires certification to purchase.

52in. Indoor 5-Blade Satin Black Ceiling Fan

Kichler Lighting

Lija 52in. Indoor 5-Blade Satin Black Ceiling Fan

  • Fast #
  • Part #KK330140SBK
  • Item #8081166
  • Manufacturer Part #330140SBK
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Lija 52in. Indoor 5-Blade Satin Black Ceiling Fan

  • Fast #
  • Part #KK330140SBK
  • Item #8081166
  • Manufacturer Part #330140SBK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lija 52 inch LED ceiling fan features a black body, silver blades and etched cased opal glass
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
5093 ft3/min
Height
14-1/4 in
Size
14-1/4 in x 52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Satin Black/Silver
Collection
Lija
Color Finish Category
Blacks
Color Finish Name
Satin Black
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Etched Cased Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Blades
4
Number of Lights
1
Electrical & Operational Information
AMP
0.51
Fan Speeds
2
Lumens
1400
Number Of Hours
40000 hr
RPM
175
Volts
120V
Watts
61 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Suitable for Dry Locations
UPC
783927851855