This product requires certification to purchase.

42 in. 5-Blade Indoor Ceiling Fan in Satin Black

Kichler Lighting

Lucian II 42 in. 5-Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330241SBK
  • Item #10022455
  • Manufacturer Part #330241SBK
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Lucian II 42 in. 5-Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330241SBK
  • Item #10022455
  • Manufacturer Part #330241SBK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bold, strong lines make this soft modern ceiling fan stand out in every space. Offering a clean, stylish presentation, the Lucian collection fits nicely in a variety of areas, including the family rooms, dining rooms, and everything in between
  • Steel body and plywood blades are ideal for long-term use
  • Its pull chain allows you to adjust the air flow to your comfort level; choose from 3 speeds
  • AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
  • Compatible with Kichler optional accessory light kits (sold separately)
  • Brushed nickel/matte white/olde bronze/satin black
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
42 in
CFM
3402 ft3/min
Height
13-3/4 in
Width
42 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/Black
Collection
Lucian II
Color Finish Category
Blacks
Color Finish Name
Satin Black
Control Type
Pull Chain
Dimmable
No
Indoor Outdoor
Indoor
Installation Type
Downrod, Ceiling Mount
Lighting Style
Soft, Modern
Material
Steel
Number of Blades
5
Electrical & Operational Information
AMP
0.41, 0.2
RPM
199
Volts
120V
Watts
65 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
783927600835


Recommended Accessories