This product requires certification to purchase.

240W 16 in. 4-Light Wide Taper Candle Pendant in Champagne Bronze

Kichler Lighting

Madden 240W 16 in. 4-Light Wide Taper Candle Pendant in Champagne Bronze

  • Fast #
  • Part #KK52722CPZ
  • Item #10637793
  • Manufacturer Part #52722CPZ
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 240W 16 in. 4-Light Wide Taper Candle Pendant in Champagne Bronze

  • Fast #
  • Part #KK52722CPZ
  • Item #10637793
  • Manufacturer Part #52722CPZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Featuring soft curves, stacking details, and a clean silhouette, the Madden small cage pendant unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
  • Minimalism meets elegance, as Madden embraces a soft modern aesthetic
  • Ideal in an entryway or architectural nook
  • Change the bulb to customize your look, from candelabra to globe to tube
  • Requires Certification
Dimensions & Measurements
Height
25-1/4 in
Length
16 in
Width
16 in
Characteristics & Features
Collection
Madden
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel
Number of Lights
4
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://url.us.m.mimecastprotect.com/s/0z4sCBB7PPuDR5n2iW1vyJYy?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
KK52722CPZ
UL Listed
Yes
UPC
783927047449


Recommended Accessories