This product requires certification to purchase.

4-Light Semi-Flush Mount Chandelier in Brushed Nickel

Kichler Lighting

Madden 4-Light Semi-Flush Mount Chandelier in Brushed Nickel

  • Fast #
  • Part #KK52716NI
  • Item #10400310
  • Manufacturer Part #52716NI
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 4-Light Semi-Flush Mount Chandelier in Brushed Nickel

  • Fast #
  • Part #KK52716NI
  • Item #10400310
  • Manufacturer Part #52716NI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featuring swooping long arms, soft curves, stacking details, and a clean silhouette, the Madden convertible chandelier unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
  • Change the bulb to customize your look, from candelabra to globe to tube
  • Ideal in an entryway, breakfast nook, or laundry room
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (4) Mini candelabra (E11) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Height
16-3/4 in
Width
20 in
Characteristics & Features
Collection
Madden
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
4
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Type
KK52716NI
UPC
783927047340