This product requires certification to purchase.

7" Wide Mini Pendant in Champagne Bronze

Kichler Lighting

Madden 7" Wide Mini Pendant in Champagne Bronze

  • Fast #
  • Part #KK52725CPZ
  • Item #10400344
  • Manufacturer Part #52725CPZ
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 7" Wide Mini Pendant in Champagne Bronze

  • Fast #
  • Part #KK52725CPZ
  • Item #10400344
  • Manufacturer Part #52725CPZ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Madden mini pendant illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden is the perfect accent.
  • Ideal for your bathroom, powder room, sides of fireplace, in kitchen or bedroom
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (1) medium (E26) 75 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
15 in
Minimum Height
19-1/4 in
Width
7 in
Characteristics & Features
Collection
Madden
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
Type
KK52725CPZ
UPC
783927047371