This product requires certification to purchase.

9?Light 2?Tier Soft?Modern Chandelier 32in. in Brushed Nickel

Kichler Lighting

Madden 9?Light 2?Tier Soft?Modern Chandelier 32in. in Brushed Nickel

  • Fast #
  • Part #KK52720NI
  • Item #10400333
  • Manufacturer Part #52720NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 9?Light 2?Tier Soft?Modern Chandelier 32in. in Brushed Nickel

  • Fast #
  • Part #KK52720NI
  • Item #10400333
  • Manufacturer Part #52720NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Featuring swooping long arms, soft curves, stacking details, and a clean silhouette, the Madden 2-tier chandelier unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
  • Change the bulb to customize your look, from candelabra to globe to tube
  • Ideal in a two-story foyer or two-story family room
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (9) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
32 in
Height
25-1/2 in
Width
32 in
Characteristics & Features
Collection
Madden
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
9
Number of Tiers
2
Electrical & Operational Information
Volts
120V
Watts
540 W
Warranty & Product Information
Type
KK52720NI
UPC
783927047029