This product requires certification to purchase.

2?Light 15.5in. Flush Mount in Black

Kichler Lighting

Malen 2?Light 15.5in. Flush Mount in Black

  • Fast #
  • Part #KK52593BK
  • Item #10100138
  • Manufacturer Part #52593BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Malen 2?Light 15.5in. Flush Mount in Black

  • Fast #
  • Part #KK52593BK
  • Item #10100138
  • Manufacturer Part #52593BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inspired by the notion of holding and resting, the Malen flush mount is sheer elegance. Its fabric shade nestles into on-trend metal uprights. Its satin etched painted glass bottom softens the light as it illuminates your space.
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-3/4 in
Length
6 in
Width
15-1/2 in
Characteristics & Features
Collection
Malen
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
White
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
Type
KK52593BK
UPC
783927027847