This product requires certification to purchase.

25W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Black

Kichler Lighting

Malen 25W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52591BK
  • Item #10100132
  • Manufacturer Part #52591BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Malen 25W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52591BK
  • Item #10100132
  • Manufacturer Part #52591BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inspired by the notion of holding and resting, the Malen semi-flush is sheer elegance. Its fabric shade nestles into on-trend metal uprights. Its open view from below keeps the bulbs subtly visible as they illuminate your space
  • Refresh your traditional space with an updated style
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • Its white fabric drum is a design element that's both trendy and timeless
  • Additional down rods may be purchased separately to convert to a pendant
  • Perfect for your bedroom, hallway, kitchen, or smaller mudroom
  • Takes four E12 up to 25W candelabra bulbs or equivalent LED bulbs, not included
  • Requires Certification
Dimensions & Measurements
Height
14-1/4 in
Length
72 in
Width
15-1/2 in
Characteristics & Features
Collection
Malen
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Semi-flush Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel, Fabric
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
25 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
783927027557