This product requires certification to purchase.

12.5W 1-Light 16 in. Outdoor Wall Sconce in Textured Black

Kichler Lighting

Manhattan 12.5W 1-Light 16 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49297BKTLED
  • Item #7554110
  • Manufacturer Part #49297BKTLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Manhattan 12.5W 1-Light 16 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49297BKTLED
  • Item #7554110
  • Manufacturer Part #49297BKTLED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Ships Via: UPS
  • Additional finishes: Textured black
  • Meets ADA standards
  • ETL rated for wet locations
  • Safety rated: ETL_wet
  • Additional shade information: White glass
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-3/4 in
Height
16 in
Width
5-1/4 in
Characteristics & Features
Collection
Manhattan
Color Finish Category
Blacks
Color Finish Name
Textured Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Aluminum, Glass
Number of Lights
1
Wall Sconce Type
Flush Mount
Electrical & Operational Information
Average Life
40000 hr
Lumens
375
Number Of Hours
40000 hr
Power Source
Hardwired
Volts
120V
Watts
12.5 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
Yes
UPC
783927541213