This product requires certification to purchase.

75W 1-Light 16-1/4 in. Wall Sconce in Brushed Nickel

Kichler Lighting

Marette 75W 1-Light 16-1/4 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK55000NI
  • Item #8129709
  • Manufacturer Part #55000NI
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Marette 75W 1-Light 16-1/4 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK55000NI
  • Item #8129709
  • Manufacturer Part #55000NI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Offers a classic design that works well with traditional and transitional decor
  • Can be installed with glass up or down
  • The 1 light Marette wall sconce is perfect above vanity mirror in a bathroom or powder room or in a dining room above a buffet
  • Takes one medium E26 up to 75W bulb equivalent
  • The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Height
16-1/4 in
Width
7-1/2 in
Characteristics & Features
Collection
Marette
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Satin Etched Cased Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Steel
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927601542