This product requires certification to purchase.

13W 2-Light Interior Wall Sconce in Classic Pewter

Kichler Lighting

Midi 13W 2-Light Interior Wall Sconce in Classic Pewter

  • Fast #
  • Part #KK52651CPZ
  • Item #10329903
  • Manufacturer Part #52651CPZ
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Midi 13W 2-Light Interior Wall Sconce in Classic Pewter

  • Fast #
  • Part #KK52651CPZ
  • Item #10329903
  • Manufacturer Part #52651CPZ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Refinement and practicality make Midi the perfect addition to your updated traditional space
  • A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
  • Midi's cylindrical shade has a subtle ribbed detailing finished in Champagne Bronze™ with a gloss white interior
  • Requires two clear T10, E-26 medium base up to 13 W LED bulb, not included
  • Mount horizontally facing down and adjust its swivel
  • Ideal for intimate lighting scenarios such as over bookcases or shelving, framed artwork or bar area
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
5 in
Width
24 in
Characteristics & Features
Collection
Midi
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
LED
Material
Aluminum
Number of Lights
2
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
26 W
Warranty & Product Information
Type
KK52651CPZ
UPC
783927044479