This product requires certification to purchase.

2?Light Picture?Display LED Wall Sconce in Matte Black

Kichler Lighting

Midi 2?Light Picture?Display LED Wall Sconce in Matte Black

  • Fast #
  • Part #KK52651BK
  • Item #10329902
  • Manufacturer Part #52651BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Midi 2?Light Picture?Display LED Wall Sconce in Matte Black

  • Fast #
  • Part #KK52651BK
  • Item #10329902
  • Manufacturer Part #52651BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Refinement and practicality make Midi the perfect addition to your updated traditional space
  • Black is a simple yet elegant, neutral finish that adds refinement to any setting
  • Midi's cylindrical shade has a subtle ribbed detailing finished in black with a gloss white interior
  • Requires two clear T10, E-26 medium base up to 13 W LED bulb, not included
  • Mount horizontally facing down and adjust its swivel
  • Ideal for intimate lighting scenarios such as over bookcases or shelving, framed artwork or bar area
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
5 in
Width
24 in
Characteristics & Features
Collection
Midi
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
LED
Material
Aluminum
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
26 W
Warranty & Product Information
Type
KK52651BK
UPC
783927044462