This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Anvil Iron

Kichler Lighting

Mill Lane 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Anvil Iron

  • Fast #
  • Part #KK49961AVI
  • Item #7554618
  • Manufacturer Part #49961AVI
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Mill Lane 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Anvil Iron

  • Fast #
  • Part #KK49961AVI
  • Item #7554618
  • Manufacturer Part #49961AVI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Anvil Iron/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Height
16 in
Width
7 in
Characteristics & Features
Collection
Mill Lane
Color Finish Category
Iron Tones
Color Finish Name
Anvil Iron
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
783927541558