This product requires certification to purchase.

25W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

Kichler Lighting

Pallas 25W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52516BNB
  • Item #9903844
  • Manufacturer Part #52516BNB
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Pallas 25W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52516BNB
  • Item #9903844
  • Manufacturer Part #52516BNB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A refined take on the classic chandelier, Pallas in brushed natural brass is delicate with a hint of opulence. Its white linen shades give you ambient illumination while removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space
  • Inspired by classic examples of historic architectural ironwork, Pallas illuminates in luxe updated traditional splendor
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
  • Fixture measures 32.25 inches in diameter x 13.75 inches in height and includes multiple stems to adjust its hanging height
  • Takes six candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
  • Dimmable when used with a dimmer switch, sold separately
  • Designed for easy cleaning: Turn off electric current, remove shades, and wipe with a damp cloth
  • Perfect for over a round dining room table
  • Limited one (1) year from the date of purchase
  • Requires Certification
Dimensions & Measurements
Depth
32-1/4 in
Height
46-1/2 in
Width
32-1/4 in
Characteristics & Features
Collection
Pallas
Color Finish Category
Brass Tones
Color Finish Name
Brushed Natural Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel, Fabric
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927017992