This product requires certification to purchase.

12" Convertible Pendant/Semi-Flush Ceiling Light in Black

Kichler Lighting

Pier™ 12" Convertible Pendant/Semi-Flush Ceiling Light in Black

  • Fast #
  • Part #KK49992BK
  • Item #8129984
  • Manufacturer Part #49992BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Pier™ 12" Convertible Pendant/Semi-Flush Ceiling Light in Black

  • Fast #
  • Part #KK49992BK
  • Item #8129984
  • Manufacturer Part #49992BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Pier™
Dimmable
No
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
KK49992BK
UPC
783927574259